Shop All Drum Accessories
Danco
7/8 in. D Diecast Faucet Rosette Washer
Mfr # 80344
Zoro # G605388562
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sink
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 80344
- Zoro # G605388562
- UPC # 37155803446
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Details
Item | Basin Washer |
For Use With | Sink |
Material | Steel |
Description
This Danco faucet rosette washer is for securing a faucet to a sink. It can be used as a replacement or used for a new installation. This cadmium-plated steel rosette washer is used with 1/2 inch IPS plastic faucet locknut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate, 7 Hole, 40 S (40-4312)
- METRO Turnout Gear Storage Rack, Green Epoxy, 24 in D, 80 in H (TFMOBTOGR)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 9"D x 9"H (BKTM02X09X09BRPBL)
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- BASCO Self-closing Metal Drum Faucet (500)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Green (207005)
- Danco Drums & Accessories