Shop All Individual & Bulk O-Rings
Danco
7/16 in. D X 1/4 in. D Rubber O-Ring
Mfr # 35715B
Zoro # G105266827
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35715B
- Zoro # G105266827
- UPC # 37155357154
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367FS)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 27 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR227R)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 3"W x 3"H x 3/4"P (ROSP030X030X075SDG01)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 1.88 in. D X 1.7 in. D Rubber O-Ring (35751B)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO O-Ring Faucet No.42 (35756B)
- DANCO 1-3/8 in. D X 1-1/8 in. D Rubber O-Ring (35757B)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- Danco Individual & Bulk O-Rings