Shop All Sealing Washers
Danco
5/32 in. D Rubber Washer
Mfr # 35091B
Zoro # G605388302
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35091B
- Zoro # G605388302
- UPC # 37155350919
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 17/32 in |
Inside Dia. | 5/32 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08305.025.0500)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933022)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 3/8 in L, 0.563 in Insert Dia., 0.53 in Tapered End Dia., Brass, 500 PK (TH-316-SV-PK500)
- DANCO 5/8 in. D Rubber Washer (35099B)
- DANCO 5/32 in. D Rubber Washer (35090B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- Danco Sealing Washers