Shop All Drain Components
Danco
5/16 in. D Rubber Slip Joint Cone Washer
Mfr # 38806B
Zoro # G105349858
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Rubber
- Type Cone Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 38806B
- Zoro # G105349858
- UPC # 37155388066
- Country of Origin China
- Category Drain Components
Details
Material of Construction - Drains | Rubber |
Type | Cone Washer |
Description
The Danco Cone Washer is designed to be used for toilet or sink supply repair. The washer creates a leak proof seal at the water supply inlet. It is designed for use on faucets sinks and toilet ball-cocks. Replacing a worn washer is an easy DIY project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H (5618905)
- ZORO SELECT Shielded Coupling, Pipe Size 5" (3000-55)
- GROHE Universal Mounting Set Starlight Chrome (45000000)
- DANCO Washr Cone 3/8X3/4X3/8 (38802W)
- DANCO Danco 36550B 2.93 in. Bath Shoe Gasket - pack of 5 (4025243)
- DANCO Mesh Strainers (88886)
- DANCO P-Trap Slip Joint 1-1/2In Wht (94003)
- DANCO Basin Drain, Stainless Steel, Chrome (86781)
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- ALLPOINTS Overflow Head Assy (261834)
- Danco Drain Components