Shop All Drain Strainers
Danco
4-3/8 in. D Brass Basket Strainer Washer Brown
Mfr # 50592B
Zoro # G705304295
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3.38 in
- Material of Construction - Drains Brass
- Type Sink Strainer Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 50592B
- Zoro # G705304295
- UPC # 37155505920
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3.38 in |
Details
Material of Construction - Drains | Brass |
Type | Sink Strainer Washer |
Description
The Danco sink strainer washer fits between your sink and strainer assembly to help ensure a tight seal. TheyÆre useful for helping to prevent leaks that can damage your kitchen floor. This washer fits most standard size kitchen sink strainers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- ANDERSON METALS Pipe Nipple Brass 1/4 X 1-1/2 (736113-0424)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 6" (4385000300)
- DANCO Basket Strainer Assembly, Stainless Steel, For Universal Sinks (81091)
- DANCO 2-1/2 in. D Metal Strainer Locknut Silver (52075B)
- DANCO 4-3/8 in. D Chrome Brass Strainer Locknut (50534B)
- DANCO Basket Strainer with Arrow Clip, 314 in Dia, Stainless Steel, For 314 in Drain Opening Sink (81079)
- DANCO 2-3/4 in. D Stainless Steel Metal Mesh Strainer Silver (9D00088821)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38387)
- KOHLER Strainer, Urinal, Passivated, Buffed (53415-S)
- Danco Drain Strainers