Shop All Individual & Bulk O-Rings
Danco
3/8 in. D X 1/4 in. D Rubber O-Ring
Mfr # 35722B
Zoro # G605290940
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35722B
- Zoro # G605290940
- UPC # 37155357222
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 13/32 in. D X 4-1/2 in. L Polished Bronze Double Ended Bolt Snap 100 lb (T7625014)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 628 Right Hand Satin Aluminum (ADR-4560-601-130)
- EKENA MILLWORK 4"W x 12"D x 16"H Richmond Bracket (BKT04X12X16RI)
- DANCO O-Ring Faucet No.34 (35748B)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- DANCO 1.19 in. D X 0.94 in. D Rubber O-Ring (35735B)
- DANCO #84 1-1/4 In. x 1-7/16 In. Buna-N O-Ring (9D0035710B)
- DANCO 35778B 1.31 x 1.12 in. O Ring- Pack of 5 (4203626)
- DANCO 0.56 in. D X 0.31 in. D Rubber O-Ring (35745B)
- ZORO SELECT O-Ring, Buna N, Dash 445, 8, 8.525, PK2 (U38805.025.0800)
- Danco Individual & Bulk O-Rings