Shop All Sealing Washers
Danco
3/8 in. D Rubber Washer
Mfr # 35095B
Zoro # G305388053
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35095B
- Zoro # G305388053
- UPC # 37155350957
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 21/32 in |
Inside Dia. | 3/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/2 in Sq (WWG-0500-3000GB)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE28)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO 5/8 in. D Rubber Washer (35099B)
- DANCO 1/2 in. D Rubber Washer (35097B)
- DANCO Sealing Washer, Rubber, PlainFinish (61811B)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- ADAPTALL Sealing Washer, Fits Bolt Size 1-1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-24)
- Danco Sealing Washers