Shop All Individual & Bulk O-Rings
Danco
3/4 in. D X 9/16 in. D Rubber O-Ring
Mfr # 35728B
Zoro # G805266943
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35728B
- Zoro # G805266943
- UPC # 37155357284
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Wall Hinge (KF3ABLS)
- KIPP Spring Plunger, Push Fit, D=4 L=9, Stainless Steel, Long Version, Ball: POM Plastic (K0333.404)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35756B)
- DANCO 1-1/2 in. D X 1.38 in. D Rubber O-Ring (35770B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- DANCO O-Ring Assortment (80788)
- DANCO 0.94 in. D X 3/4 in. D Rubber O-Ring (35731B)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- Danco Individual & Bulk O-Rings