Shop All Individual & Bulk O-Rings
Danco
3/4 in. D X 0.62 in. D Rubber O-Ring
Mfr # 35767B
Zoro # G805265953
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35767B
- Zoro # G805265953
- UPC # 37155357673
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum (47CT3.28)
- STRYBUC Patio Door Handle Set Keyed (13-291BK)
- DANCO 3/4 in. D X 5/8 in. D Rubber O-Ring (35754B)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 0.62 in. D X 0.38 in. D Rubber O-Ring (35762B)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- DANCO 0.28 in. D X 0.16 in. D Rubber O-Ring (35775B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35740B)
- SUR&R O-Ring, 15.6mm Nominal Inside dia., PK50 (HOR680)
- Danco Individual & Bulk O-Rings