Shop All Faucet Accessories
Danco
3-1/2 in. D Rubber Washer
Mfr # 50532B
Zoro # G005305565
product price: $8.49
/ea
Sold in multiples of 5 for $42.45
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Sink
- Diameter 3.44 in
- Type Sink Strainer Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 50532B
- Zoro # G005305565
- UPC # 37155505326
- Country of Origin China
- Category Faucet Accessories
Dimensions
Diameter | 3.44 in |
Details
Material | Rubber |
For Use With | Sink |
Type | Sink Strainer Washer |
Description
The Danco Sink Strainer Washer fits between your sink and strainer assembly to help ensure a tight seal. They're useful for helping to prevent leaks that can damage your kitchen floor. This washer fits most standard size kitchen sink strainers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #65 3/8 Inch Lead-Free Brass Compression Elbow (6965005)
- MOEN Kyvos Double Robe Hook Brushed Nickel (BP3703BN)
- NIBCO 34 C Tube Cap (W01860T)
- DELTA Dryden Aerator - Water-Efficient - 1.2 GPM (RP52657-1.2)
- DANCO Universal Faucet Hole Cover (9D00089478)
- DANCO Danco Faucet Handle Moen Lever Chrm 80004 (9396862)
- DANCO FAUCET SPRAY W/HOSE CHRM (9D00088814)
- DANCO 3/8 in. D Rubber Washer (36668B)
- DANCO 19/32 in. D Rubber Washer (38803B)
- DANCO 9/32 in. D Rubber Washer (38809B)
- KOHLER Forte Thermostatic Trim (T10359-4-BN)
- Danco Faucet Accessories