Shop All Individual & Bulk O-Rings
Danco
2-3/8 in. D X 2 in. D Rubber O-Ring
Mfr # 146 41B
Zoro # G905265891
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 2 in
- Nominal Outside Dia. 2.38 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 146 41B
- Zoro # G905265891
- UPC # 37155146413
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 2.38 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL 35SS 32D Spring Hinge (HG100323)
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- DELTANA Round Universal Floor Bumper 1-1/2" Brushed Brass (UFB4505U4)
- BRASS ACCENTS Mail Slot, 3x10", Venetian Bronze (A07-M0070-613VB)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- DANCO 0.88 in. D X 3/4 in. D Rubber O-Ring (35744B)
- DANCO 1.88 in. D X 1.62 in. D Rubber O-Ring (35763B)
- DANCO O-Ring Faucet No.34 (35748B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO O-Ring Faucet No.42 (35756B)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- Danco Individual & Bulk O-Rings