Shop All Shower & Bathtub Parts
Danco
2-3/4 in. Twist N' Close Tub Stopper for Gerber in Chrome
Mfr # 11006
Zoro # G710107676
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 11006
- Zoro # G710107676
- UPC # 37155110063
- Country of Origin United States
- Category Shower & Bathtub Parts
Description
The Twist N' Close Tub Stopper for Gerber in Chrome provides an easy way to upgrade your bathtub trim and make your bathroom look more modern. It features a threaded adapter brushing and fits drain shoe sizes of 1-7/8 in. The lift and twist trip drain is easy to use and is perfect for most bathtub types. This tub stopper has stainless steel construction with a corrosion/rust resistant chrome finish that is sure to match most existing fixtures.Stainless steel construction provides strength and durabilityFits drain shoe sizes of 1-7/8 in.Designed to fit standard-size tubsDecorative tub drain matches newer style faucetsFeatures a threaded adapter brushingCorrosion/rust-resistant chrome finishStylish chrome finish matches most existing fixturesEasy do-it-yourself installation
This product can expose you to chemicals including Chromium hexavalent compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including Chromium hexavalent compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- DANCO Toilet Handle 6In 28Deg Chrome (88596)
- LEGEND VALVE 2" T-421 GLOBE VALVE (103-108)
- DANCO Shower Arm W/Flange 8In Chrome (89179)
- DANCO Valve Shower Control Chrome (80782X)
- DANCO Rubber 1-1/4 inch D X 2-3/8 inch D Basin Mack Gasket (36562B)
- DANCO Shower Arm W/Flange 6 Brsh Nic (89182)
- DANCO Valve Control Shower Chrome (89171)
- DANCO Seal Shower Dr Rubber 5/8X38In (88704)
- KOHLER Header Assembly (1409058-01-BNK)
- Danco Shower & Bathtub Parts