Shop All Individual & Bulk O-Rings
Danco
2-3/16 in. D X 2 in. D Rubber O-Ring
Mfr # 35720B
Zoro # G705266739
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 2 in
- Nominal Outside Dia. 2.19 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35720B
- Zoro # G705266739
- UPC # 37155357208
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 2.19 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06HU)
- HAGER Hager 5100 Surface Door Closer Heavy Duty (126470)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Rotating Head, SPST (CP-1B)
- SUR&R O-Ring Assortment, Green (HOR350)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- DANCO 1-3/4 in. D X 1.1-1/25 in. D Rubber O-Ring (35879B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- DANCO 1/2 in. D X 3/8 in. D Rubber O-Ring (35724B)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35768B)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 9.5mm ID, PK100 (ZUSAH2X9.5)
- Danco Individual & Bulk O-Rings