Shop All Individual & Bulk O-Rings
Danco
2-1/16 in. D X 1-7/8 in. D Rubber O-Ring
Mfr # 31634B
Zoro # G605265641
original price:
$1.59
6% off
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 31634B
- Zoro # G605265641
- UPC # 37155316342
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- ZORO SELECT Square Profile Viton O-Ring, Dash 008, PK50 (ZUSAVSQ70008)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 10 in. L Black Steel Mending Plate (01-3411-546)
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- DANCO 35778B 1.31 x 1.12 in. O Ring- Pack of 5 (4203626)
- DANCO 1.13 in. D X 0.31 in. D Rubber O-Ring (35776B)
- DANCO 0.56 in. D X 0.44 in. D Rubber O-Ring (35755B)
- DANCO 1.5 in. D X 1.25 in. D Rubber O-Ring (35748B)
- DANCO 1 in. D X 3/4 in. D Rubber O-Ring (35732B)
- DANCO 1/2 in. D X 5/16 in. D Rubber O-Ring (35711B)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- Danco Individual & Bulk O-Rings