Shop All Individual & Bulk O-Rings
Danco
1.88 in. D X 1.7 in. D Rubber O-Ring
Mfr # 35751B
Zoro # G605285588
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Outside Dia. 1.88 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35751B
- Zoro # G605285588
- UPC # 37155357512
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 1.88 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Duro Coated (DNJ-AF-291-DU)
- GLOBAL DOOR CONTROLS Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 5 (TC205-BC-DU)
- BALDWIN Reserve Dark Bronze Kit (8BR0701.007)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35779B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35740B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 3/4 in. D X 9/16 in. D Rubber O-Ring (35728B)
- DANCO 1.56 in. D X 1.31 in. D Rubber O-Ring (35758B)
- DANCO 0.56 in. D X 0.31 in. D Rubber O-Ring (35745B)
- SUR&R O-Ring, 9.2mm Nominal Inside dia., PK50 (HOR260)
- Danco Individual & Bulk O-Rings