Shop All Individual & Bulk O-Rings
Danco
1.75 in. D X 1.56 in. D Rubber O-Ring
Mfr # 35752B
Zoro # G205285704
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 1.56 in
- Nominal Outside Dia. 1.75 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35752B
- Zoro # G205285704
- UPC # 37155357529
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.56 in |
Nominal Outside Dia. | 1.75 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Surface Mounted Access Door, DSB-214SM Stud Prime 16 x 16 (SMP1616S)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- DELTANA Roller Catch, Heavy Duty Bright Chrome (RCA430U26)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTF5)
- DANCO 3/8 in. D X 1/4 in. D Rubber O-Ring (35722B)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- DANCO 0.28 in. D X 0.16 in. D Rubber O-Ring (35775B)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35749B)
- MIDWEST FASTENER 10mm x 15mm x 2.5mm Rubber O-Rings 8PK (64888)
- Danco Individual & Bulk O-Rings