Shop All Individual & Bulk O-Rings
Danco
1.5 in. D X 1.25 in. D Rubber O-Ring
Mfr # 35748B
Zoro # G605267041
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35748B
- Zoro # G605267041
- UPC # 37155357482
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Hinge BB1279412426D (BB1279412426D)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 3/4 in. D X 5/8 in. D Rubber O-Ring (35754B)
- DANCO 1-3/8 in. D X 1-1/4 in. D Rubber O-Ring (35712B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- Danco Individual & Bulk O-Rings