Shop All Individual & Bulk O-Rings
Danco
1/4 in. D X 0.12 in. D Rubber O-Ring
Mfr # 35774B
Zoro # G405265742
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35774B
- Zoro # G405265742
- UPC # 37155357741
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull (R1250)
- SARGENT Mortise DoubleCylinder Deadbolt, Mortise SFIC Housing Less Core, US26D (70-4875 26D)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 22 Serie (CAT-MLRK1-VD22)
- INTEPLAST BUILDING PRODUCTS 8' WHT Batten Molding (61010800032)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 35778B 1.31 x 1.12 in. O Ring- Pack of 5 (4203626)
- DANCO 1.12 in. D X 0.88 in. D Rubber O-Ring (35741B)
- DANCO O-Ring Faucet No.42 (35756B)
- DANCO 1.06 in. D X 0.94 in. D Rubber O-Ring (35747B)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35756B)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- Danco Individual & Bulk O-Rings