Shop All Sealing Washers
Danco
1/4 in. D Stainless Steel Washer Retainer
Mfr # 35110B
Zoro # G505311479
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Inside Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35110B
- Zoro # G505311479
- UPC # 37155351107
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 9/16 in |
Inside Dia. | 1/4 in |
Details
Item | Washer Retainer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
Repair your leaky faucet with the Danco washer retainer. Fixing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing worn out washers will provide a better seal and prevent leaks. Stopping the leak saves water energy and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121000)
- ZORO SELECT Ring Pin, Detent, 3/16 in Pin Dia, 13/16 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-01)
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT #12-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0100)
- DANCO 1/4 in. D Stainless Steel Washer Retainer (35111B)
- DANCO Sealing Washer, Rubber, PlainFinish (61274B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61806B)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- Danco Sealing Washers