Shop All Sealing Washers
Danco
1/4 in. D Rubber Washer
Mfr # 36812B
Zoro # G905388293
original price:
$1.69
8% off
new price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36812B
- Zoro # G905388293
- UPC # 37155368129
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Details
Item | Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Repair your leaky faucet with these washers designed for Chicago Quaturn model stems and faucets. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing the worn out washers on the faucet stem will cr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.100.0030)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME096)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- DANCO Sealing Washer, Rubber, PlainFinish (40855B)
- DANCO Sealing Washer, Rubber, PlainFinish (61807B)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- DANCO 3/8 in. D Rubber Washer (35094B)
- KIPP Sealing Washer (K1649.105)
- Danco Sealing Washers