Shop All Sealing Washers
Danco
13/32 in. D Rubber Washer
Mfr # 38804B
Zoro # G205387880
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Dia. 28/32 in
- Thickness 1/4 in
- Inside Dia. 13/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 38804B
- Zoro # G205387880
- UPC # 37155388042
- Country of Origin China
- Category Sealing Washers
Dimensions
Outside Dia. | 28/32 in |
Inside Dia. | 13/32 in |
Details
Item | Washer |
Material | Rubber |
Thickness | 1/4 in |
System of Measurement | Inch |
Description
The Danco Cone Washer is designed to be used for toilet or sink supply repair. The washer creates a leak proof seal at the water supply inlet. It is designed for use on faucets sinks and toilet ball-cocks. Replacing a worn washer is an easy DIY project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931005)
- DANCO 5/32 in. D Rubber Washer (35091B)
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- DANCO Rubber Washer, Rubber (36333W)
- DANCO Sealing Washer, Rubber, PlainFinish (35069B)
- DANCO Washer, Rubber, 5 PK (38802B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61809B)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-7)
- Danco Sealing Washers