Shop All Individual & Bulk O-Rings
Danco
1.25 in. D X 1 in. D Rubber O-Ring
Mfr # 35736B
Zoro # G605265696
original price:
$1.55
12% off
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Outside Dia. 1.25 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35736B
- Zoro # G605265696
- UPC # 37155357369
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Outside Dia. | 1.25 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/32" x 1/2" x 0.6" Black Rubber Grommets 10PK (72627)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- MOHAWK Mohawk Advance 24 x 24 Carpet Tile SAMPLE with Colorstrand Nylon Fiber in Wooden Green (EB306-689)
- PRIME-LINE Track-Drawer Repl Set (221377)
- DANCO 1.88 in. D X 1.62 in. D Rubber O-Ring (35763B)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- DANCO 0.31 in. D X 0.19 in. D Rubber O-Ring (35750B)
- DANCO 2-3/8 in. D X 2-1/8 in. D #6 Rubber O-Ring (9D00010865)
- DANCO 1-7/16 in. D X 1-1/4 in. D Rubber O-Ring (35710B)
- DANCO 1.13 in. D X 0.31 in. D Rubber O-Ring (35776B)
- ZORO SELECT Brown Viton O-Ring, Dash 037, PK10 (ZUSAVB75037)
- Danco Individual & Bulk O-Rings