Shop All Individual & Bulk O-Rings
Danco
1/2 in. D X 1/4 in. D Rubber O-Ring
Mfr # 35870B
Zoro # G405266930
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35870B
- Zoro # G405266930
- UPC # 37155358700
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks Cylinder Lock, 6-Pin, Natural Nickel Silver For Schlage (ILCO-SC1467)
- DORMAKABA Deadbolt, QDB2, Satin Chrome, Medium-Duty (QDB285626S4DBS)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW5)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Nickel (FRP175U15)
- DANCO 1/2 in. D X 5/16 in. D Rubber O-Ring (35711B)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- DANCO 3/4 in. D X 9/16 in. D Rubber O-Ring (35728B)
- DANCO 1.88 in. D X 1.62 in. D Rubber O-Ring (35763B)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35749B)
- DANCO 3/4 in. D X 1/2 in. D Rubber O-Ring (35872B)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38805.009.0243)
- Danco Individual & Bulk O-Rings