Shop All Sealing Washers
Danco
1/2 in. D Rubber Washer
Mfr # 35097B
Zoro # G405388250
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35097B
- Zoro # G405388250
- UPC # 37155350971
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Use Danco beveled washers to fix your leaky faucet. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Replacing worn out washers will provide a better seal and prevent leaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 8 PK (39578)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428-PK5)
- MIDWEST FASTENER #10-24 x 3/4" Zinc Plated Steel Coarse Thread Carriage Bolts 40PK (60521)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- DANCO 5/8 in. D Rubber Washer (35099B)
- DANCO 3/8 in. D Rubber Washer (35096B)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- Danco Sealing Washers