Shop All Hose Bibbs
Danco
1/2 in. Brass 1/4 in. Turn MPT x MHT Hose Bibb
Mfr # VHBQTCC3EB
Zoro # G809991629
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # VHBQTCC3EB
- Zoro # G809991629
- UPC # 820633959021
- Country of Origin United States
- Category Hose Bibbs
Description
The Quarter Turn Everbilt Brass Hose Bibb is an ideal garden hose valve for residential and commercial applications in mild climates. Constructed from heavy-duty brass components, the valve can be closed with a simple quarter turn. The 3/4 in. male threaded hose outlet fits most standard 3/4 in. garden hoses.1/4 in. turn operation provides easy on and off flow controlCan be installed using the outer 1/2 in. MIP threaded inlet or the inner 1/2 in. copper sweat inletPrimarily compatible with galvanized or copper pipe plumbing systems3/4 in. hose thread outlet fits most 3/4 in. garden hosesDurable, corrosion resistant brass constructionLarge wrench flats make installation easier
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1889-060)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain, Type: Square (FD2283-PV2)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- DANCO No. 10-32 X 1/2 in. L Slotted Round Head Brass Bibb Screw (35148B)
- DANCO No. 6-32 X 1/2 in. L Slotted Round Head Brass Bibb Screw (35139B)
- DANCO No. 10-28 X 3/8 in. L Slotted Round Head Brass Bibb Screw (35150B)
- HOMEWERKS VHBQTCF4B 0.75 in. Quarter Hose Bibb Valve (566713)
- PROLINE SERIES BIBB HOSE BRAS HD1/2""MPT (103-013)
- B & K HOSE BIBB BRASS FIP 3/4"" (102-454HN)
- B & K Nk Hose Bib 3/4" Mipxmht (VHNCELF4)
- Danco Valves