Shop All Individual & Bulk O-Rings
Danco
1.19 in. D X 0.94 in. D Rubber O-Ring
Mfr # 35735B
Zoro # G805265670
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35735B
- Zoro # G805265670
- UPC # 37155357352
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- SOSS Door Invisible Hinge, 1-3/4″-2″ Door Thickness, US15 (218US15)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Pull Out Trash Can Waste Container System with Wood Frame (4WC-18DM2)
- DANCO 11/16 in. D X 7/16 in. D Rubber O-Ring (35871B)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- DANCO 7/16 in. D X 1/4 in. D Rubber O-Ring (35715B)
- DANCO 1.06 in. D X 0.88 in. D Rubber O-Ring (35734B)
- DANCO 21/32 in. D X 13/32 in. D Rubber O-Ring (35721B)
- DANCO 0.31 in. D X 0.19 in. D Rubber O-Ring (35750B)
- X1 TOOLS R-344 Square O-Ring ID: 3 7/8, CS 3/16, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R344x1)
- Danco Individual & Bulk O-Rings