Shop All Individual & Bulk O-Rings
Danco
1.12 in. D X 0.88 in. D Rubber O-Ring
Mfr # 35741B
Zoro # G605266709
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35741B
- Zoro # G605266709
- UPC # 37155357413
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW : 2022 Acura MDX / 5B Hatch / FCC: KR5BTP / PN: 72147-TYA-C01 / 920 Mhz (RSK-ACU-AC01)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- CODEL DOORS 30" x 96" Primed 1-Panel Interior Shaker Slab Door (2680pri8401)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12THR01)
- DANCO 1-3/4 in. D X 1.1-1/25 in. D Rubber O-Ring (35879B)
- DANCO 1-3/8 in. D X 1-1/8 in. D Rubber O-Ring (35757B)
- DANCO 3/8 in. D X 1/4 in. D Rubber O-Ring (35722B)
- DANCO 11/16 in. D X 7/16 in. D Rubber O-Ring (35871B)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- DANCO 0.69 in. D X 0.56 in. D Rubber O-Ring (35768B)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- Danco Individual & Bulk O-Rings