Shop All Individual & Bulk O-Rings
Danco
11/16 in. D X 1/2 in. D Rubber O-Ring
Mfr # 35727B
Zoro # G505266953
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35727B
- Zoro # G505266953
- UPC # 37155357277
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Silver Metallic (GB6001GSM)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- DANCO 7/16 in. D X 1/4 in. D Rubber O-Ring (35715B)
- DANCO 1-3/4 in. D X 1.1-1/25 in. D Rubber O-Ring (35879B)
- DANCO O-Ring Faucet No.10 (35727B)
- DANCO 3/4 in. D X 9/16 in. D Rubber O-Ring (35728B)
- DANCO 1.88 in. D X 1.7 in. D Rubber O-Ring (35751B)
- DANCO O-Ring Faucet No.42 (35756B)
- SERCO Pull Rings, O Ring (3" Od For Chain) (SMF5002)
- Danco Individual & Bulk O-Rings