Shop All Individual & Bulk O-Rings
Danco
1.06 in. D X 0.88 in. D Rubber O-Ring
Mfr # 35734B
Zoro # G905267291
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35734B
- Zoro # G905267291
- UPC # 37155357345
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Single Flush II Glazing Clip (90-573)
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- BLUM 120 Degrees Inserta Self Closing Straight Clip Top Hinge (71T5590)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- DANCO 1/2 in. D X 3/8 in. D Rubber O-Ring (35724B)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- DANCO 1.19 in. D X 0.94 in. D Rubber O-Ring (35735B)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x24)
- Danco Individual & Bulk O-Rings