Shop All Individual & Bulk O-Rings
Danco
1 in. D X 3/4 in. D Rubber O-Ring
Mfr # 35732B
Zoro # G005303028
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35732B
- Zoro # G005303028
- UPC # 37155357321
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MAGNUM LOCK 2-1/2"" SHKL (M1XKADLJCCSEN)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 2" - 1/8" T - #150 (BULK-FG-4143)
- PALMETTO PACKING Packing Seal, Carbon, 5/16 Sq. In., 25 ft (1578)
- ASAHI Flange Gasket, 1-13/64" Inside Dia., Black (3114010)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- DANCO O-Ring Faucet No.78 (96715)
- DANCO O-Ring Faucet No.8 (96725)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- Danco Individual & Bulk O-Rings