Shop All Individual & Bulk O-Rings
Danco
1 in. D X 0.81 in. D Rubber O-Ring
Mfr # 35771B
Zoro # G605266693
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35771B
- Zoro # G605266693
- UPC # 37155357710
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Surface Mounted Bright Brass (RCS338U3)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Blue Dot (03-100-WEB)
- PRIME-LINE 1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack) (B 696)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- DANCO Danco 35721W O-Ring 0.42 x 0.74 x 0.14 (4100434)
- DANCO 0.94 in. D X 3/4 in. D Rubber O-Ring (35731B)
- DANCO O-Ring Faucet No.8 (96725)
- DANCO 1.06 in. D X 0.94 in. D Rubber O-Ring (35747B)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35727B)
- DANCO Danco 35732W O-Ring 0.75 x 1 x 0.12 (4100343)
- Danco Individual & Bulk O-Rings