Shop All Individual & Bulk O-Rings
Danco
1-7/16 in. D X 1-1/4 in. D Rubber O-Ring
Mfr # 35710B
Zoro # G305265743
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35710B
- Zoro # G305265743
- UPC # 37155357109
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- AMEROCK 1/4in 6mm Overlay Single Demountable Partial Wrap Matte Black Cabinet Hinge, 1 Pair (BPR8715FB)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (CL3320 NZD 626)
- DANCO 1-5/8 in. D X 1-7/16 in. D Rubber O-Ring (35764B)
- DANCO Danco 35721W O-Ring 0.42 x 0.74 x 0.14 (4100434)
- DANCO O-Ring Assortment (80788)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- DANCO 0.34 in. D X 0.22 in. D Rubber O-Ring (35761B)
- ZORO SELECT O-Ring, Viton, 46mm OD, PK10 (1RHY6)
- Danco Individual & Bulk O-Rings