Shop All Individual & Bulk O-Rings
Danco
1-5/8 in. D X 1-7/16 in. D Rubber O-Ring
Mfr # 35764B
Zoro # G205265669
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35764B
- Zoro # G205265669
- UPC # 37155357642
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9ft. - Red Dot (03_102)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SS DR Hinge (N830-269)
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- ZORO SELECT Bumper, Rubber, Black, 27/32"H x 27/32"W, PK.5 (783RW-034S)
- DANCO 1-1/4 in. D X 1-1/8 in. D Rubber O-Ring (35743B)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 1.06 in. D X 0.88 in. D Rubber O-Ring (35734B)
- DANCO O-Ring Assortment (80788)
- DANCO 1.06 in. D X 0.94 in. D Rubber O-Ring (35747B)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- Danco Individual & Bulk O-Rings