Shop All Individual & Bulk O-Rings
Danco
1-3/8 in. D X 1-1/4 in. D Rubber O-Ring
Mfr # 35712B
Zoro # G105265790
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 1.25 in
- Nominal Outside Dia. 1.38 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35712B
- Zoro # G105265790
- UPC # 37155357123
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1.25 in |
Nominal Outside Dia. | 1.38 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEN9)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/60 KA)
- DANCO 1/2 in. D X 5/16 in. D Rubber O-Ring (35711B)
- DANCO 0.56 in. D X 0.44 in. D Rubber O-Ring (35755B)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 1.06 in. D X 0.94 in. D Rubber O-Ring (35747B)
- DANCO 1.56 in. D X 1.31 in. D Rubber O-Ring (35758B)
- DANCO 1-3/8 in. D X 1-1/8 in. D Rubber O-Ring (35757B)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- Danco Individual & Bulk O-Rings