Shop All Individual & Bulk O-Rings
Danco
1-3/4 in. D X 1.62 in. D Rubber O-Ring
Mfr # 35766B
Zoro # G905265723
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35766B
- Zoro # G905265723
- UPC # 37155357666
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9100)
- EBERHARD MANUFACTURING CO Rotary, No Strike (Not Fmvss206 (EMC 3-106-50)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- DANCO 11/16 in. D X 1/2 in. D Rubber O-Ring (35756B)
- DANCO 1/4 in. D X 0.12 in. D Rubber O-Ring (35774B)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- DANCO 3/4 in. D X 0.62 in. D Rubber O-Ring (35767B)
- DANCO 1.19 in. D X 0.94 in. D Rubber O-Ring (35735B)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- Danco Individual & Bulk O-Rings