Shop All Individual & Bulk O-Rings
Danco
1-1/8 in. D X 1 in. D Rubber O-Ring
Mfr # 35713B
Zoro # G205265744
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 1 in
- Nominal Outside Dia. 1.12 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35713B
- Zoro # G205265744
- UPC # 37155357130
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1.12 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65R)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35740B)
- DANCO 2-3/16 in. D X 2 in. D Rubber O-Ring (35720B)
- DANCO 1-7/16 in. D X 1-1/4 in. D Rubber O-Ring (35710B)
- DANCO O-Ring Faucet No.10 (35727B)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- DANCO 7/16 in. D X 5/16 in. D Rubber O-Ring (35723B)
- STERLING SEAL & SUPPLY 272 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL272X50)
- Danco Individual & Bulk O-Rings