Shop All Individual & Bulk O-Rings
Danco
0.94 in. D X 0.69 in. D Rubber O-Ring
Mfr # 35875B
Zoro # G905267062
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35875B
- Zoro # G905267062
- UPC # 37155358755
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- STRYBUC Slider Spring Latch White (50-1313W)
- ZORO SELECT Cup Hook, Brass, Length 1/2 In, PK20 (1WBH3)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T 689)
- DANCO 0.81 in. D X 0.56 in. D Rubber O-Ring (35873B)
- DANCO 7/16 in. D X 5/16 in. D Rubber O-Ring (35723B)
- DANCO 1-7/16 in. D X 1-1/4 in. D Rubber O-Ring (35710B)
- DANCO 3/4 in. D X 5/8 in. D Rubber O-Ring (35754B)
- DANCO O-Ring Faucet No.15 (96732)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- Danco Individual & Bulk O-Rings