Shop All Individual & Bulk O-Rings
Danco
0.81 in. D X 0.69 in. D Rubber O-Ring
Mfr # 35784B
Zoro # G305266085
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35784B
- Zoro # G305266085
- UPC # 37155357840
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5015.260.PRIV)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6x118 Corner Brace (N220-228)
- DON-JO 1-1/8" x 2-3/4" Replacement Deadbolt Strike (DS234630)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- DANCO O-Ring Faucet No.40 (96754)
- DANCO 0.56 in. D X 0.44 in. D Rubber O-Ring (35755B)
- DANCO 0.34 in. D X 0.22 in. D Rubber O-Ring (35761B)
- DANCO 3/4 in. D X 9/16 in. D Rubber O-Ring (35728B)
- DANCO O-Ring Faucet No.5 (96722)
- DANCO O-Ring Faucet No.42 (35756B)
- YORK Gasket, Oil Pump (064-49544-000)
- Danco Individual & Bulk O-Rings