Shop All Individual & Bulk O-Rings
Danco
0.81 in. D X 0.62 in. D Rubber O-Ring
Mfr # 35729B
Zoro # G905266997
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35729B
- Zoro # G905266997
- UPC # 37155357291
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Polished Chrome Finish (86687US26)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- ZORO SELECT 3 in W x 1 1/2 in H Bright Stainless Steel Door and Butt Hinge (3HTT3)
- LCN Statuary Plug, Silver, Aluminum, 3/8 in. L (4040SE-141-1 AL)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- DANCO 0.56 in. D X 0.44 in. D Rubber O-Ring (35755B)
- DANCO 21/32 in. D X 13/32 in. D Rubber O-Ring (35721B)
- DANCO 2-3/8 in. D X 2-1/8 in. D #6 Rubber O-Ring (9D00010865)
- DANCO 1-3/8 in. D X 1-1/8 in. D Rubber O-Ring (35757B)
- DANCO 35732W O-Ring 0.75 x 1 x 0.12 (DA5925)
- ZORO SELECT O-Ring, Dash 030, Viton, 0.07 In., PK25 (U38875.006.0162)
- Danco Individual & Bulk O-Rings