Shop All Individual & Bulk O-Rings
Danco
0.56 in. D X 0.31 in. D Rubber O-Ring
Mfr # 35745B
Zoro # G005267245
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35745B
- Zoro # G005267245
- UPC # 37155357451
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- PEMKO S44BL21 21' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL21)
- DANCO 0.31 in. D X 0.19 in. D Rubber O-Ring (35750B)
- DANCO 1.5 in. D X 1.31 in. D Rubber O-Ring (35739B)
- DANCO 1.13 in. D X 0.31 in. D Rubber O-Ring (35776B)
- DANCO 0.34 in. D X 0.22 in. D Rubber O-Ring (35761B)
- DANCO 1 in. D X 1.88 in. D Rubber O-Ring (35780B)
- DANCO 1-1/8 in. D X 1 in. D Rubber O-Ring (35713B)
- X1 TOOLS R-350 Square O-Ring ID: 4 5/8, CS 3/16, OD 5 90 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R350x90)
- Danco Individual & Bulk O-Rings