Shop All Individual & Bulk O-Rings
Danco
0.34 in. D X 0.22 in. D Rubber O-Ring
Mfr # 35761B
Zoro # G405266794
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35761B
- Zoro # G405266794
- UPC # 37155357611
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE FIRSTCHOIC 3690 Concealed Vertical Rod Exit, 36" Device, Narrow Stile Application, Non-Handed, E (FCH-369036-BR)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- DANCO 1-3/8 in. D X 1-1/8 in. D Rubber O-Ring (35757B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- DANCO 2-1/16 in. D X 1-7/8 in. D Rubber O-Ring (31634B)
- DANCO 21/32 in. D X 13/32 in. D Rubber O-Ring (35721B)
- DANCO 0.28 in. D X 0.16 in. D Rubber O-Ring (35775B)
- X1 TOOLS R-204 Square O-Ring ID: 3/8, CS 1/8, OD 5/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R204x8)
- Danco Individual & Bulk O-Rings