Shop All Freezers
Danby
UPRIGHT FREEZER
Mfr # DUFM101A2WDD
Zoro # G605307396
original price:
$848.99
14% off
new price: $724.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Overall Height 58 3/4 in
- Overall Width 23 5/8 in
- Overall Depth 29 in
- Number of Doors 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 58 3/4 in |
Overall Width | 23 5/8 in |
Overall Depth | 29 in |
Manufacturer Warranty Length | 5 yr Parts And Labor (Installation and Yearly Maintenance Are Not Covered Under Warranty) |
Details
Number of Doors | 1 |
Item | Upright Freezer |
Color | White |
Freezer Capacity | 10.1 cu ft |
Defrost | Manual |
Control Type | Mechanical |
Weight | 134.7 lb |
Energy Star Compliant | Yes |
Refrigerant Type | R-600a |
Product Type | Upright |
Door Swing | Reversible |
Minimum Temperature | -11.2 Degrees F |
Maximum Temperature | 10.4 Degrees F |
Description
UPRIGHT FREEZER
Restrictions
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVOLIFT Hi Limit Thermostat (13-101724)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7401)
- ULTRAFRYER Hose Only Fry Filter Vul For - Part# Ultr12541 (ULTR12541)
- NORCOLD Norcold 619041 Spring Holder Assembly - Rh Evap Door / Silver Spring (619041)
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- DANBY Compact Upright Freezer, 8.5 Cu. Ft. (DUFM085A4WDD)
- DANBY Compact Chest Freezer, WH, 50.6 lb Weight (DCF035A5WDB)
- MAXX COLD Curved Top Display Chest Freezer 9.96 CUFT (MXF54CHC-6)
- Danby Freezers