Shop All Toasters
Danby
Slice Countertop Toaster Oven
Mfr # DBTO0412BBSS
Zoro # G205303620
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Baking Pan, Crumb Tray, Wire Rack
- Material Stainless Steel
- Overall Depth 11 7/8 in
- Weight 8 lb
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 11 7/8 in |
Overall Height | 8 7/8 in |
Overall Width | 14 3/4 in |
Oven Size | Quarter Size |
Details
Item | Slice Countertop Toaster Oven |
Includes | Baking Pan, Crumb Tray, Wire Rack |
Material | Stainless Steel |
Weight | 8 lb |
Power Source | Electric |
Features | 30 min Timer, Power-On Indicator Light, Three Easy to Use Mechanical Control Knobs, Toast, Bake, Broil, and Keep Warm Function |
Product Type | Toaster Oven |
Number of Shelves | 1 |
Installation Type | Countertop |
Convection Oven Shelf Type | Wire Shelves |
Minimum Operating Temperature | 150 Degrees F |
Wattage | 1,100 W |
Maximum Operating Temperature | 450 Degrees F |
Description
Slice Countertop Toaster Oven, Number of Shelves 1, Oven Size Quarter Size, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature 150 Degrees F, Overall Height 8 7/8 in, Overall Width 14 3/4 in, Overall Depth 11 7/8 in, Wattage 1,100 W, Product Type Toaster Oven, Convection Oven Shelf Type Wire Shelves, Features 30 min Timer, Power-On Indicator Light, Three Easy to Use Mechanical Control Knobs, Toast, Bake, Broil, and Keep Warm Function
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Hot Water Coil Kit For Bunn - Part# Bu12689.1000 (BU12689.1000)
- BAKERS PRIDE Orifice (43) (R3129X)
- HENNY PENNY Basket Support Electric Oe Only (33104)
- CAMBRO 9 x 9 Camrack® Peg Rack (PR314L40151)
- DANBY Convection Toaster Oven (DBTO0961ABSS)
- NUWAVE Nuwave 6564678 6 qt. Brio Gourmet Accessory Kit; Assorted (6564678)
- HAMILTON BEACH Stainless Steel Black/Silver 2 slot Toaster 7.63 in. H X 6.89 in. W X 11.1 in. D (22782)
- WARING PRODUCTS Toaster, Conveyor , 120V, 1800W (CTS1000)
- HAMILTON BEACH Hamilton Beach 251076 2 Slice Stainless Steel Bagel Toaster (251076)
- HAMILTON BEACH Modern 2-Slice Stainless Steel Toaster (22794)
- HAMILTON BEACH BRANDS Proctor Silex 2 Slice Toaster, Black & Stainless Steel (105052)
- Danby Small Kitchen Appliances