Shop All Refrigerators
This Product is Discontinued
Danby
Refrigerator, SS, Bottom Mount, 10 cu ft. (Discontinued)
Mfr # DBMF100C1SLDB
Zoro # G802016206
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Refrigerator Style Bottom-Freezer
- Color Silver
- Number of Doors 2
- Overall Depth 26 3/8 in
- Overall Height 60 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danby
- MFR # DBMF100C1SLDB
- Zoro # G802016206
- UPC # 067638025515
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26 3/8 in |
Overall Height | 60 1/4 in |
Overall Width | 23 3/8 in |
Dimensions (H x W x D) | 60 1/4 in x 23 3/8 in x 26 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Bottom-Freezer Refrigerator, Refrigerator Style Bottom-Freezer, Total Capacity 10 cu ft, Refrigerator Capacity 10 cu ft, Overall Height 60 1/4 in, Overall Width 23 3/8 in, Overall Depth 26 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Door Hinge Reversible, Door Style Solid, Door Swing Reversible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.