Shop All Refrigerators
This Product is Discontinued
Danby
Refrigerator, Bottom Freezer, 9.2 cu.ft. (Discontinued)
Mfr # DFF092C1BSLDB
Zoro # G0469607
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Refrigerator Style Bottom Freezer
- Color Stainless Steel/Black
- Number of Doors 2
- Overall Depth 26 3/8 in
- Width 23.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DFF092C1BSLDB
- Zoro # G0469607
- UPC # 067638999663
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 26 3/8 in |
Width | 23.8" |
Overall Height | 59 3/4 in |
Height | 59.8" |
Overall Width | 23 3/4 in |
Cord Length | 6 ft |
Depth | 26.4" |
Manufacturer Warranty Length | 1 yr |
Dimensions (H x W x D) | 59 3/4 in x 23 3/4 in x 26 3/8 in |
Description
Bottom-Freezer Refrigerator, Refrigerator Style Bottom-Freezer, Total Capacity 9.2 cu ft, Refrigerator Capacity 6.4 cu ft, Freezer Capacity 2.8 cu ft, Overall Height 59 3/4 in, Overall Width 23 3/4 in, Overall Depth 26 3/8 in, Color Black, Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Control Type Adjustable Dial, Cord Length 6 ft, Current 1.7 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.