Danby Products Inc

Danby® Health 3.2 Cu. Ft. Under-Counter Compact Refrigerator DH032A1W-1


product price: $1,660.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Danby health 3.2 cu. Ft. Under-counter compact refrigerator dh032a1w-1 the newly designed danby health under-counter compact refrigerator. Built with commercial grade components and loaded with powerful features, danby health combines innovative technology, energy efficiency and proven reliability demanded by medical and clinical facilities. features: temperature stability engineered to maintain a steady range 2 - 8 degrees centigrade internal forced-air fan ensures even cooling from top to bottom external digital display makes it easy to monitor the internal refrigerator temperature high/low alarm sounds alert if temperature rises or falls out of the set range built-in usb port for downloading stored temperature data keyed door lock adds another layer to material security flat door liner conforms to guidelines contributing to stable conditions for commercial products hospital grade "green dot" power cord 2 full and 1 half width wire shelf promotes free air flow interior led lighting integrated temperature logger internally stores refrigerator readings for a simple and reliable solution to temperature monitoring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.