Shop All Laboratory Refrigerators & Freezers
Danby Products Inc
Danby® Health 1.6 Cu. Ft. Countertop Compact Refrigerator DH016A1W-1
Mfr # DH016A1W
Zoro # G105737556
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby Products Inc
- MFR # DH016A1W
- Zoro # G105737556
- UPC # 67638019415
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Description
Danby health 1.6 cu. Ft. Countertop compact refrigerator dh016a1w-1 the newly designed danby health counter-top compact refrigerator. Built with commercial grade components and loaded with powerful features, danby health combines innovative technology, energy efficiency and proven reliability demanded by medical and clinical facilities. features: temperature stability engineered to maintain a steady range 2 - 8 degrees centigrade internal forced-air fan ensures even cooling from top to bottom external digital display makes it easy to monitor the internal refrigerator temperature high/low alarm sounds alert if temperature rises or falls out of the set range built-in usb port for downloading stored temperature data keyed door lock adds another layer to material security flat door liner conforms to guidelines contributing to stable conditions for commercial products hospital grade "green dot" power cord 1 full and 1 half width wire shelf promotes free air flow interior led lighting integrated temperature logger internally stores refrigerator readings for a simple and reliable solution to temperature monitoring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 23 cu. ft. (PH-ABT-HC-S23G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- Danby Products Inc Lab Cooling Equipment