Shop All Freezers
Danby Products
Danby Upright Freezer, 6.0 Cu.Ft. Capacity, White
Mfr # DUFM060B1WDB
Zoro # G908425230
product price: $765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby Products
- MFR # DUFM060B1WDB
- Zoro # G908425230
- UPC # 67638027038
- Country of Origin China
- Category Freezers
Description
Stock up on your family's frozen favorites with a danby upright freezer, ideal for small space living in a condo, apartment, or townhouse. Save on money and energy with this energy star rated product which is great for saving floor space with its upright design. In addition, this unit features an abundance of space for food organization with three storage shelves and three storage drawers. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. Boasting 6.0 cu. Ft. 168l of freezer space for frozen meals, meats, vegetables, and more, making it perfect for couples and small families. The mechanical thermostat is designed for supreme accuracy when programming and monitoring your temperature settings, and the manual-defrost function makes maintenance a breeze. This modern appliance also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 6.0 cu. Ft. Capacity 168l: compact upright freezer perfect for small space living energy star complaint, energy-efficient to help you save money without sacrificing performance garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c mechanical thermostat: easy to use, adjustable thermostat. flexible frozen food organization: 3 full-width wire shelves & 3 drawers make food storage more accessiblein industry-leading 5-year warranty on parts and labor with in-home service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUE BEE Sue Bee Light Amber Honey 60lbs (402)
- SCOTSMAN Magnet Holder Assembly (02-4791-02)
- DORMONT Coated Gas Connector 1/2" Mpt X 36" (1650BP36)
- VOLLRATH Vacuum Sealer Bag, 10 In L, 14 In W, PK100 (40814)
- NEXEL Reach-in Freezer, 1 Door, 29W x 32-1/4D x 82-1/2H, 23 Cu. Ft. (CFD-1FF-HC)
- BLACK & DECKER 7.0 Cu. Ft. Chest Freezer (BCFK70)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 16 cu. ft. Large Food and Meat Storage (SCF-16C)
- GEC Nexel Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances FR300SL 3 cu. ft. Conserv Compact Upright Freezer; Stainless (FR300SL)
- Danby Products Freezers