No Product Image Available

Danby Products

Danby Upright Freezer, 3.2 Cu.Ft. Capacity, White


product price: $560.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add additional storage space for bulk frozen household items with this compact upright freezer by danby, ideal for small space living in a condo, apartment, or townhouse. The small upright freezer takes up a minimal amount of floor space. In addition, this unit features an abundance of space for food organization with two quick-freezer shelves. Boasting 3.2 cu. Ft. 91 l of freezer space for frozen meals, meats, vegetables, and more, making it perfect for an induvial or couple. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. The freezer operates non-stop due to the handy manual-defrost system and the easy-to-use mechanical thermostat. The door, which features an integrated handle, can be quickly and easily adjusted for left or right-handed opening. Features include a fresh white finish and a scratch-resistant worktop for storing extra accessories. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 3.2 cu. Ft. 91 l capacity upright freezer environmentally friendly r600a refrigerant garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c manual defrost 2 quick freeze shelves easy-to-use mechanical thermostat integrated door handle reversible door hinge maintains optimum freezing temperatures of -12c 10.4f to -24c -11.2f industry-leading 5-year warranty on parts and labor with in-home service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.