Shop All Freezers
Danby Products
Danby Upright Freezer, 16.7 Cu.Ft. Capacity, White
Mfr # DUF167A4WDD
Zoro # G108425184
product price: $1,762.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,762.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby Products
- MFR # DUF167A4WDD
- Zoro # G108425184
- UPC # 67638019873
- Country of Origin China
- Category Freezers
Description
Stock up on your family's frozen favorites with a danby designer upright freezer available in stainless-steel or white, ideal for a basement, kitchen, or garage. Save on floor space with a stand-up freezer. The energy-efficient design means it will help cut down your monthly electricity bills. This unit features six adjustable storage shelves and six in-door storages shelves for food organization. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. Boasting 16.7 cu. Ft. 473 l of freezer space for frozen meals, meats, vegetables, and more, making it perfect for large families. This unit features a white interior and stainless look exterior design with a digital thermostat for maximum accuracy and a bright interior light that makes it an easy task to find your favorite frozen foods. A door ajar alarm and a high-temperature alarm help prevent food spoilage. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 16.7 cu. Ft. 473 l capacity upright freezer convenient frost-free design prevents frost buildup on the inside of the unit garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c intuitive digital thermostat allows for more precise temperature control fast freeze function: continuous operation freezes large quantities of food more quickly 6 door shelves for smaller, frequently used items avoid food spoilage with the door ajar alarm and higher temperature alarm reversible door hinge allows for right or left door opening 2 adjustable legs for leveling and height flexibility interior led light industry-leading 5-year warranty on parts and labor with in-home service
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Stainless Steel 11 lb. Capacity Kitchen Scale (3701KL)
- LOGO BRANDS LA Dodgers 14oz Relief Mug (515-C14RM)
- VULCAN HART Lamp Lens 3" Dia (357036-3)
- WITTCO Heating Element - 120V/1Kw (WP-105-3)
- WHYNTER 8.3 cu.ft. Energy Star Digital Upright Stainless Steel Deep Freezer/Refrigerator (UDF-0831SS)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- KOOLMORE Stainless-Steel Upright Freezer w/Reach-In Self-Close Glass Door, 3 Storage Shelves (RIF-1D-GD)
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- DANBY PRODUCTS INC Danby® Upright Freezer, Solid Door, 8.5 Cu. Ft., White (DUFM085A4WDD)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- TRUE Freezer, Double Glass Door, 49 Cu. Ft. (GDM-49F-HC-TSL01)
- Danby Products Freezers